Beli motorized valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik)Deskripsi:Application The VS series valves with spring return function are used in HAVC system to control the flow of hot and/or cold water, treated water (Max.50% Glycol Solutions) applications are also permissible. VS valve is one type of control valve that can do on/off control refer to customer’s demands. The actuator has the special function that if the power is off, the valve will return to original position by spring. This is a safe and energy saving function to customers. In addition, this valve is capable of handling greater differential pressures without water-hammer. Recommended thermostat including T6818, T6800, T6820 and T6861 series
- HONEYWELL Pressure Independent Integrated Balancing Control ValveDeskripsi:- Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
- HONEYWELL Butterfly Valve (Katup Kupu-Kupu)Deskripsi:Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.atribut:
- Connection: Wafer
- Medium: Cold/hot water
- Medium Temperature (°C): -10 to 120
- Nominal Pressure: PN16
- Pipe Connection: ISO7005-2
- Sealing Pressure (MPa): 1.76
- Valve Body: Cast Iron
- Valve Disc: Nylon coating GGG40 or stainless steel
- Valve Seat: EPDM
- Valve Stem: Stainless steel
- BANJO Electrically Actuated Ball ValvesDeskripsi:These electric-actuated ball valves have glass-filled polypropylene bodies for added strength and rigidity. Polypropylene is lightweight, flexible, and corrosion resistant.atribut:
- UNSPSC: 40141607
- Ball Material: 316 Stainless Steel
- Body Material: Polypropylene
- Body Seal Material: EPDM
- Body Style: 2-Way
- Connection Type: FNPTxFNPT
- Max. Pressure (psi CWP): 150
- Port : Full
- Seat Material: PTFE
- Stem Material: 316 Stainless Steel
- Stem Type: 1-Piece Stem
- Temperature Range (°F): 0 to 150
- Valve Structure: 3-Piece
- Voltage (VDC): 12
- Kitz 10K Electric Ball Valve (Full Bore) (Flange Type)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Cap Material: FC200
- Class: 10K
- Frequency (Hz): 50/60
- HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)Deskripsi:Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.atribut:
- Actuator Return Action: Spring Return
- Actuator Type: Electric
- Application: Chilled/Hot Water Control
- Body Material: Brass
- Contact Form: SPST
- Control Signal: On/Off
- Distance Between Inlet and Outlet Port (inch): 3-11/16
- For Media: Water
- Gasket Material: Buna-N
- Includes Actuator: Actuator Included
- Maximum Fluid Temperature (°F): 200
- Maximum Operating Temperature (°F): 125
- Overall Depth (inch): 2-3/8
- Port Connection Gender: Female
- Spring Action: Spring Return
- Stem Material: Stainless Steel
- Valve Action: Normally Closed
- Valve Type: Ball
- Voltage (V): 24 AC
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Flowcon Butterfly Valve Wafer Type EPDM Gear Cast Ironatribut:
- Body Material: Cast Iron
- Connection Wafer to: PN10 / ANSI150 / JIS10K
- Disc: SS304
- Operating: Lever Operated
- Seat: EPDM
- MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Deskripsi:Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.atribut:
- Air Inlet Pressure: 80
- Product Type: Pneumatically Actuated Butterfly Valve
- Seat Material: EPDM
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) (Katup Kupu-Kupu)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- HONEYWELL Static Balancing Valve (Manual Balancing)Deskripsi:APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
- Kitz Small Electric Ball Valve (Reduce Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FPM
- Material (Body cap): C3771BE
- Frequency (Hz): 50/60
- Class: 10K
- Body Material: CAC406
- Kitz Small Electric Type Electric Ball Valve (Full Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Class: 10K
- Body Material: C3771BE
- Kitz 10K Electric Ball Valve (Full Bore) (Flange Type)atribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Cap Material: FC200
- Class: 10K
- Frequency (Hz): 50/60
Daftar Harga motorized valve Terbaru October 2026
| HONEYWELL Motorized Valve On-Off VS Series (Kran Listrik) | Rp709.900 |
| HONEYWELL Pressure Independent Integrated Balancing Control Valve | Rp6.099.900 |
| HONEYWELL Butterfly Valve (Katup Kupu-Kupu) | Rp1.499.900 |
| Samiplast Butterfly Valve (Katup Kupu-Kupu) | Rp629.900 |
| BANJO Electrically Actuated Ball Valves | Rp13.999.900 |
| Kitz 10K Electric Ball Valve (Full Bore) (Flange Type) | Rp7.599.900 |
| HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur) | Rp5.099.900 |
| RUCIKA Pipa PVC Standar (PVC Pipe) | Rp52.900 |
| Flowcon Butterfly Valve Wafer Type EPDM Gear Cast Iron | Rp999.900 |
| MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu) | Rp20.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9eP111638338-1.jpg)

/2jP111638091-1.jpg)
/khP109092737-1.jpg)

%20(Flange%20Type)/P103050933-1.jpg)
/2wP110122104-1.jpg)
/f1P104821541-1.jpg)

/h4P109432616-3.jpg)
%20(Katup%20Kupu-Kupu)/P103050535-1.jpg)
/c3P111638435-1.jpg)
/P103052542-1.jpg)
/P103052560-1.jpg)
%20(Flange%20Type)/P103050924-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)